1/2 in. IPS Loose Key Straight Supply Stop Valve in Chrome Plated
1/2 in. IPS Loose Key Straight Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2 in. x 1/2 in. IPS end connections
- CUPC approved
- Brass straight stop valve with loose key (multi-turn) handle
- ASME A112.18.1
- NSF 372
- Operating temperature 40°F-160°F
- Operating pressure 125psi maximum
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Multi Turn
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve