PROFLO®
1/2 in. IPS Zinc-Plated Nail Strap
Part #PF12GAJN | Item #1262472
$
0.43
EACH
Fits Pipe Size:
1/2 inProduct Details
- 12 ga
Documents
Specifications
Coating: Galvanized
Fits Pipe Size: 1/2 in
Material: Galvanized Steel
Type: PF12GAJN