1/2 in. MIP Brass Hose Bibb Ball Valve
1/2 in. MIP Brass Hose Bibb Ball Valve
Package Quantity Info:
EA: 1 IP: 15 CA: 120-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B1.20.7, ANSI 372-2016
- ASME:
- ASME B1.20.1, ASME B1.20.7
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- FM Approved:
- No
- Handle Material:
- Aluminum Alloy
- Handle Type:
- T-handle
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/50 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No