1/2 in. MIP x Hose Boiler Drain Valve

Part #PF100DC  |  Item #4080808

$ 10.77 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • End Connection: 3/4" MIP x Hose
  • Operating Temperature: 40°F–160°F
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Material: Bronze

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIP

End Connection 2: Hose

End Connections: MIP x Hose

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 160

NSF Certified: No

Type: PF100DC

UL Listed: No

Valve Size: 1/2 in