PROFLO® 1/2 in. NPT Pressure Balancing Valve

PF4001LS

Manufacturer Part #: PF4001LS

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pressure balance valve less stops
  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • IAPMO Approved
  • Meets or exceeds ASSE 1016-P standards (anti-scald)

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016-P
Application
Commercial, Residential
Cartridge Type
Ceramic Disc
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
IAPMO Listed
Yes
Type
PF4001LS
Valve Type
Tub & Shower Rough-In Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday