PROFLO®

1/2 in. NPT Pressure Balancing Valve

Part #PF4001PLS  |  Manufacturer Part #PF4001PLS

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance valve less stops
  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • IAPMO Approved
  • Meets or exceeds ASSE 1016-P standards (anti-scald)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016-P

Application: [Residential, Commercial]

Cartridge Type: Ceramic Disc

End Connection 1: PEX Crimp

End Connection 2: PEX Crimp

End Connection 3: NPT

End Connection 4: NPT

End Connections: PEX Crimp x NPT

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Material: Forged Brass

Type: PF4001PLS

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve