1/2 in. PEX Connection Pressure Balancing Valve with Stops
Accufit® 1/2 in. PEX Connection Pressure Balancing Valve with Stops
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 216-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Back-to-back capability
- Temperature limiting device
- Ceramic disc valve cartridge
Specifications
- ASME:
- ASME A112.19.2-2018, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016-P
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Accufit®
- Connection Type:
- PEX
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.34 gpm
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Pressure - Maximum:
- 80 psi
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-1/2 in