1/2 in. NPT Shower Arm in Polished Chrome

Part #PFS45CP  |  Item #7229977  |  Manufacturer Part #PFS45CP

$ 34.86 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Length: 10–7/8"
  • End Connection: 1/2" NPT
  • Adjustable 10" extension
  • Allows 20" height and angle adjustment

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: PFSH75 Showerhead

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 10-7/8 in

Material: Brass

NSF Certified: No

Type: Shower Arm

WaterSense Labeled: No