1/2 in. OD Compression x Brass Nut
1/2 in. OD Compression x Brass Nut
-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Use to connect compression fittings
- Designed for use with aluminum, copper and plastic tubing
- Max Temperature: 250°F
- Not recommended for steel tubing
Documents
Specifications
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- Yes
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Brass
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- WaterSense Labeled:
- No