1/2 in. Flare Brass Short Nut
1/2 in. Flare Brass Short Nut
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resist mechanical pull out
- For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
- Recommended for higher pressures than those covered by compression fittings
- NSF 372
- Max Temperature: 250°F
- Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
Specifications
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight, Short, Flared Nut
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- WaterSense Labeled:
- No