1/2 x 1-73/100 in. OD Tube x MIPS Domestic Carbon Steel Union
1/2 x 1-73/100 in. OD Tube x MIPS Domestic Carbon Steel Union
Package Quantity Info:
EA: 1 IP: 25 CA: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use with 1/2" OD, 3/8" ID, gas connectors
- Use in fuel, oil, liquefied petroleum (LP) and natural gas lines and systems
Documents
Specifications
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-73/100 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No