1/2 in. Plastic F1807 and PEX Water Hammer Arrestor

You last purchased this on
 
PROFLO®

1/2 in. Plastic F1807 and PEX Water Hammer Arrestor

  • Fast #
  • Part #PFXWHAPD
  • Item #4700709
  • Manufacturer Part #PFXWHAPD
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Plastic F1807 and PEX Water Hammer Arrestor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polypropylene piston
  • Temperature Range: 33°F to 180°F
  • Helps to eliminate shock waves generated in piping systems bysudden on/off changes in flow
  • ASSE 1010
  • NSF 372
  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • Maximum Pressure: 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2017
ASSE Standards:
ASSE 1010, ASSE 1010-2004
Application:
Residential
End Connection 1:
F1807
End Connections:
F1807
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Length:
4-1/8 in
MA Approved -:
Yes
Material:
Plastic
Maximum Temperature:
180
NSF:
NSF 372, NSF 372-2016, NSF 61-2017
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Type:
PFXWHAPD
WaterSense Labeled:
No