1/2 in. Plastic F1960 and PEX Water Hammer Arrestor
1/2 in. Plastic F1960 and PEX Water Hammer Arrestor
Frequently Purchased Together
Product Details
- For single fixture use
- Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
- Not for use at or below ground level
- ASSE 1010
- NSF 372
- Max Pressure: 350 psi
- Temperature Range: 33?F to 180?F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2017
- ASSE Standards:
- ASSE 1010, ASSE 1010-2004
- End Connection 1:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 372-2016, NSF 61-2017
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Type:
- PFXWHAPPTD
- WaterSense Labeled:
- No