PROFLO®

1/2 in. Plastic Solid Escutcheon in White

Part #PFPE6WH  |  Manufacturer Part #FPE6WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-proof
  • Shallow, one-piece design
  • High density polyethylene

Specifications

Color Finish: White

Color Finish Category: Whites

Escutcheon Connection Type: CTS

Escutcheon Style: Solid

Fits Pipe Size: 5/8 in

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Plastic

Material Type: Polyethylene

Outside Diameter: 2-3/8 in

Product Type: Escutcheon

Type: PFPE6WH