1/2 in. Male x OD Compression Round Angle Supply Stop Valve in Chrome Plated
1/2 in. Male x OD Compression Round Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 7700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. x 1/2 in. FIP x compression end connections
- Operating pressure 125 psi maximum
- Brass angle stop valve with multi-turn knob handle
- NSF 61-9
- ASME A112.18.1
- Operating temperature 40 to 160° F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12, CSA 61-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connection 2:
- OD Compression
- End Connections:
- Male x OD Compression
- Handle Material:
- Metal
- Handle Type:
- Round
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes