PROFLO®

1/2 in. Stainless Steel Hose Clamp 1-5/8 - 3-1/2 in.

Part #PFSSHC6748  |  Manufacturer Part #6748151

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard duty 5/16" hex head 410 stainless steel screws
  • Band and housing are 1/2" design 201-301 stainless steel
  • Made in the USA

Specifications

Fits Pipe Size: 1-5/8 in - 3-1/2 in

Material: Stainless Steel

Type: PFSSHC6748

Width: 1/2 in