1/2 in. Stainless Steel Hose Clamp for 3-5/8 - 5-1/2 in.
1/2 in. Stainless Steel Hose Clamp for 3-5/8 - 5-1/2 in.
Frequently Purchased Together
Product Details
- Band and housing are 1/2" design 201-301 stainless steel
- Made in the USA
- Standard duty 5/16" hex head 410 stainless steel screws
Specifications
- Diameter:
- 5-1/2 in
- Fits Pipe Size:
- 3-5/8 in - 5-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 1/2 in