1/2 in. Stainless Steel Hose Clamp for1-1/4 - 2-1/4 in.
1/2 in. Stainless Steel Hose Clamp for1-1/4 - 2-1/4 in.
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Band and housing are 1/2" design 201-301 stainless steel
- Made in the USA
- Standard duty 5/16" hex head 410 stainless steel screws
- Installation torque is 35 in-lbs. for most application
Specifications
- Diameter:
- 2-1/4 in
- Fits Pipe Size:
- 1-5/16 in - 2-1/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 201, 301, 410
- WaterSense Labeled:
- No
- Width:
- 1/2 in