PROFLO®
1/2 in. Steam Radiator Angle Valve
Part #PF431D | Item #2639489 | Manufacturer Part #UB-431D
$
18.32
EACH
(Pricing is for 1/2 in)
Valve Size
Product Details
- End Connection: FIP x MIP
- For use on heating applications
- Phenolic bronze construction
- Includes nut and tailpiece
- Steam angle valve
- Max Pressure: 15 psi WSP
- 60 psi non-shock, hot water angle valve
Documents
Specifications
End Connection 1: FIP
End Connection 2: MIP
End Connections: FIP x MIP
Material: Bronze
Maximum Pressure: 15 psi
Type: PF431D
Valve Size: 1/2 in