1/2 in. Plastic Female Sweat x Male Sweat Water Hammer Arrestor

You last purchased this on
 
PROFLO®

1/2 in. Plastic Female Sweat x Male Sweat Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. Plastic Female Sweat x Male Sweat Water Hammer Arrestor

  • Fast #
  • Part #PFXWHATSD
  • Item #4700713
  • Manufacturer Part #PFXWHATSD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aluminum hand wheel
  • Lead free brass construction
  • Non-rising stem
  • Max Temperature: 180°F
  • End Connection: 1/2" Female Sweat x Male Sweat
  • Max Pressure: 350 psi
  • Full port
  • Solid wedge disc
  • ASSE 1010
  • Material: Plastic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASSE Standards:
ASSE 1010-2004
Application:
Residential
End Connection 1:
Female Sweat
End Connection 2:
Male Sweat
End Connections:
Female Sweat x Male Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
MA Approved -:
Yes
Material:
Plastic
Maximum Temperature:
180
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
350 psi
WaterSense Labeled:
No