PROFLO®
1/2 in. Sweat x Male Hot Water Angle Valve
Part #PF436D | Item #2639474 | Manufacturer Part #UB-436D
$
19.25
EACH
(Pricing is for 1/2 in)
Valve Size
Product Details
- End Connection: Sweat x MIP
- For use on heating applications
- Phenolic bronze construction
- Includes nut and tailpiece
- Max Pressure: 15 psi WSP
- 60 psi non-shock, hot water angle valve
Documents
Specifications
End Connection 1: Sweat
End Connection 2: MIP
End Connections: Sweat x MIP
Material: Bronze
Maximum Pressure: 15 psi
Type: PF436D
Valve Size: 1/2 in