1/2 in. Sweat x MIP Slip Brass Adapter
1/2 in. Sweat x MIP Slip Brass Adapter
Package Quantity Info:
EA: 1 IP: 200 CA: 1000-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- Full slip allows adapter to slide over copper tubing
- For use on tub spout or urinal installations
- Female SWT x MIP threaded adapter
- Solid brass construction, exposed pop-up drain without overflow
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MIPT
- End Connections:
- Female Sweat x MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Height:
- 16/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Type:
- PFCSMAD
- UL Listed:
- No
- WaterSense Labeled:
- No