PROFLO® 1/2 in. Trap Primer Valve

PFPR500

Manufacturer Part #: PR500

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Primes 1 or 2 floor drains with use of distribution unit
  • Pressure drop of 10 psig (70 kPa) required to activate the priming valve
  • Operating range: 20 to 80 psig (138 to 552 kPa)
  • Maximum number of drains: 2
  • Piston operated
  • Brass construction
  • Connection: 1/2" MIP x 1/2" FIP
  • Made in the USA

SPECIFICATIONS

End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 2
1/2 in
Product Type
Valve
Type
PFPR500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday