1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

You last purchased this on
 
PROFLO®

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PF4001WP90
  • Item #7936964
  • Manufacturer Part #PF4001WP90
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ceramic disc valve cartridge
  • Back-to-back capability
  • End Connection: 1/2"
  • Meets or exceeds ASSE 1016-P standards (anti-scald)
  • Optional Accessories: Replacement Cartridge: ACF4001UCRT, Extension Kit: ACF4001EXT, Test Cap: ACF4001AIR, Plaster Guard: ACF4001GRD
  • IAPMO Approved
  • Plaster guard included
  • Temperature limiting device
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018, ASME A112.18.1-2018
ASSE Standards:
ASSE 1016-P
Built-in Stops:
Yes
CSA Certified:
CSA B125.1-18, CSA B45.1-18
Cartridge Type:
Ceramic Disc
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
Flow Rate:
6.34 gpm
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Pressure - Maximum:
80 psi
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5-1/2 in