PROFLO® 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Chrome Plated

PFXAV32C

Color/Finish

(Pricing is for Chrome Plated)

$9.40

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass stem and body
  • Machined in 1 piece from extruded brass bar stock
  • Metal handles

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
CPVC
End Connection 2
Compression
End Connections
CPVC x Compression
Handle Material
Metal
Handle Type
Oval
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday