1/2 x 1/2 in. Bronze Female Iron Pipe Hot Water Union Elbow

You last purchased this on
 
PROFLO®

1/2 x 1/2 in. Bronze Female Iron Pipe Hot Water Union Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 1/2 in. Bronze Female Iron Pipe Hot Water Union Elbow

  • Fast #
  • Part #PF438D
  • Item #2639481
  • Manufacturer Part #UB-438D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Forged brass tailpiece
  • 60 Psi hot water, non-shock
  • For use on heating applications
  • Max Pressure: 125 psi
  • Max Temperature: 160°F
  • Male union
  • Includes bronze nut and elbow
  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cast Bronze
Pressure - Maximum:
15 psi
WaterSense Labeled:
No