1/2 x 1/2 in. Bronze Sweat Hot Water Union Elbow
1/2 x 1/2 in. Bronze Sweat Hot Water Union Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on heating applications
- Forged brass tailpiece
- End Connection: Sweat x MIP
- Male union
- Includes bronze nut and elbow
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Bronze
- WaterSense Labeled:
- No