PROFLO® 12 x 12 Universal Access Door

PF1212AD

Color Finish

Starting at $47.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed rod hinge
  • Constructed of 16 gauge steel
  • Not fire rated
  • Screwdriver operated latch

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
12 in
Material
Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday