PROFLO® 1/2 x 3/4 in. Brass MPT x MHT Shut Off Valve

PFT11D

Manufacturer Part #: T11

Valve Size

1/2 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lever control with variable flow
  • One inch galvanized rustproof pipe
  • Solid brass hose adapter
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Made in USA
  • Stainless steel operating rod
  • Solid brass hose adapter

SPECIFICATIONS

End Connection 2
MHT
End Connections
MPT x MHT
NSF Certified
No
Type
PFT11D
UL Listed
No
Valve Type
Shut Off Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday