PROFLO®

1/2 x 3/4 in. Brass SWT x MHT Shut Off Valve

Part #PFS11D  |  Item #2639472  |  Manufacturer Part #S11

$ 46.54 EACH

Valve Size:

1/2 in x 3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4
  • Pallet:  2160
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Connection: 1/2" Sweat x 3/4" MHT
  • Single lever controls both hot and cold supply
  • Brass construction

Specifications

End Connection 1: SWT

End Connection 2: MHT

End Connections: SWT x MHT

Material: Brass

NSF Certified: No

Type: PFS11D

UL Listed: No

Valve Size: 1/2 in x 3/4 in

Valve Type: Shut Off Valve