PROFLO®

1/2 x 3/4 in. FIP x FHT Brass Hose Adapter

Part #PFXFFHDFN  |  Manufacturer Part #BHU11812X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #PFXFFHDFNMfr. Part #BHU11812X

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • All female hose thread connections require a rubber washer (included)
  • Machined, 1-piece body

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

Application: [Commercial, Residential]

End Connection 1: FIP

End Connection 2: FHT

End Connections: FIP x FHT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Type: PFXFFHDFN