1/2 x 3/4 in. FIP x FHT Hose Swivel Brass Adapter

Part #PFXFFHSDFN  |  Item #5049677  |  Manufacturer Part #BHUS11812X

$ 9.47 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #PFXFFHSDFNItem #5049677Mfr. Part #BHUS11812X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.47 /EACH
    Added to your cart. View Cart

Product Details

  • Knurled grip for ease of tightening and removing
  • Swivel garden hose nut makes installation easy
  • Hose thread connection requires a rubber washer inserted prior to installation, washer included
  • Max Temperature: 100°F
  • Max Pressure: 75 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1]

Application: [Commercial, Residential]

Clean Bagged: No

End Connection 1: FIP

End Connection 2: FHT

End Connections: FIP x FHT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -35 to 100 Deg F

Type: PFXFFHSDFN