1/2 x 3/4 in. FIP x MHT Brass Hose Adapter

Part #PFXFMHDFN  |  Item #5049691  |  Manufacturer Part #BHU12812X

$ 10.19 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #PFXFMHDFNItem #5049691Mfr. Part #BHU12812X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.19 /EACH
    Added to your cart. View Cart

Product Details

  • Hose thread connections require a rubber washer
  • Brass construction
  • PFXFFHSFFN is a swivel adapter
  • Max Pressure: 75 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1]

Application: [Commercial, Residential]

Clean Bagged: No

End Connection 1: FIP

End Connection 2: MHT

End Connections: FIP x MHT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -35 to 100 Deg F

Type: PFXFMHDFN