1/2 x 3/4 in. MIP x MHT Brass Hose Adapter
1/2 x 3/4 in. MIP x MHT Brass Hose Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Female hose thread connections require a rubber washer
- Lead-Free
- For use with residential and commercial grade garden hose
- NSF 372
- ANSI B1.20.1;ANSI 372
- Max Pressure: 75 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Commercial, Residential
- End Connection 1:
- MIPT
- End Connection 2:
- MGHT
- End Connections:
- MIPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- -35 to 100 Deg F
- Type:
- PFXMMHDFN
- WaterSense Labeled:
- No