1/2 x 3/4 in. OD Compression x MIP Brass Union

You last purchased this on
 
PROFLO®

1/2 x 3/4 in. OD Compression x MIP Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/4 in. OD Compression x MIP Brass Union

  • Fast #
  • Part #PFXMCUDF
  • Item #4630502
  • Manufacturer Part #PFXMCUDF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
End Connection 1:
OD Compression
End Connection 2:
MIPS
End Connections:
OD Compression x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes