PROFLO®

1/2 x 36 in. Brass Nipple

Part #PFXCHND36

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 36 in

Material: Brass

Type: PFXCHND36