1/2 x 3/8 in. Angle Oil Tank Valve
1/2 x 3/8 in. Angle Oil Tank Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal to metal seat
- Rising stem
- End Connection: 1/2" x 3/8" MIP
- Brass construction
Specifications
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Material:
- Brass
- WaterSense Labeled:
- No