1/2 x 3/8 in. Chrome Plated Brass Reducing Bushing

You last purchased this on
 
PROFLO®

1/2 x 3/8 in. Chrome Plated Brass Reducing Bushing

  • Fast #
  • Part #PFXCHBDC
  • Item #4468552
  • Manufacturer Part #PFXCHBDC
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/8 in. Chrome Plated Brass Reducing Bushing

This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Color/Finish: Chrome
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Bushing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
Yes
Type:
PFXCHBDC
WaterSense Labeled:
No