1/2 x 3/8 in. Compression Chrome Plated Brass Reducing Coupling
1/2 x 3/8 in. Compression Chrome Plated Brass Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Color/Finish: Chrome
- Brass construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME B-1.20.1, ASME A112.18.6
- ASTM:
- ASTM B-124
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- WaterSense Labeled:
- No