1/2 x 3/8 in. Hose Barb x MIP Brass Adapter
1/2 x 3/8 in. Hose Barb x MIP Brass Adapter
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Machined, 1-piece body
- Installation requires a hose clamp, not included
- Used to connect iron pipe to plastic or rubber tubing
- NSF 372
- Max Pressure: 150 psi
- ANSI B1.20.1;ANSI 372
- Max Temperature: 160°F
- Manufactured with dry seal pipe threads
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Type:
- PFXMHBDCN
- WaterSense Labeled:
- No