PROFLO®

1/2 x 3/8 in. IPS x Compression Brass Commercial Lavatory Kit

Part #PFXHAT32CL12

Fitting Sizes:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-turn design
  • Commercial or residential use
  • Brass stem and body
  • Heavy pattern design
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Chrome plated

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Type: PFXHAT32CL12

Valve Operator: Multi Turn

Water Supply Connector Type: Sink