PROFLO®
1/2 x 3/8 in. OD Compression Brass Union
Part #PFXCUDCN | Item #5050968 | Manufacturer Part #B6286X
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Includes compression nuts and sleeves
- Max Temperature: 250°F
- ANSI 372
- NSF 372
Specifications
ANSI Specifications: ANSI 372
Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]
End Connection 1: OD Compression
End Connection 2: OD Compression
End Connections: OD Compression
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 200 psi
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Type: PFXCUDCN