PROFLO®
1/2 x 3/8 in. OD Flare x MIP Brass Union
Part #PFMFUDC | Item #2374301 | Manufacturer Part #B4886
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Resists mechanical pull out
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: OD Flare
End Connection 2: MIP
End Connections: OD Flare x MIP
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Fitting Type: Reducing
Material: Brass
Maximum Temperature: 250
Origin: Domestic
Type: PFMFUDC