1/2 x 3/8 in. OD x MIP Brass Floor Elbow

You last purchased this on
 
PROFLO®

1/2 x 3/8 in. OD x MIP Brass Floor Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/8 in. OD x MIP Brass Floor Elbow

  • Fast #
  • Part #PFMFEDC
  • Item #2374241
  • Manufacturer Part #B4986
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Recommended for higher pressures than those covered by compression fittings
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • ANSI B1.20.1
  • Manufactured with dry seal pipe threads
  • Max Temperature: 250°F
  • Resists mechanical pull out
  • Flare end has 16 threads
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Application:
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged:
Yes
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing
Material:
Brass
Maximum Temperature:
250
Origin:
Domestic
WaterSense Labeled:
No