PROFLO® 12 x 3/8 x 3/8 in. Lavatory PEX Supply Tube

PF3812LR

Water Supply Connector Type

Sink

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • PEX with plastic compression sleeve

SPECIFICATIONS

CSA Certified
CSA B125
End Connection 2
PEX
End Connections
PEX
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Maximum Pressure
100 psi
Maximum Temperature
180
Rigid
Yes
Type
PF3812LR
Water Supply Connector Type
Sink

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday