1/2 x 6 in. Steel PVC 12 ga Wire Hook
1/2 x 6 in. Steel PVC 12 ga Wire Hook
Frequently Purchased Together
Product Details
- Copper plated steel
- Made in the USA
- Iron pipe size
Specifications
- Coating:
- PVC
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 12 ga
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook
- WaterSense Labeled:
- No