PROFLO® 1/2 x 7/8 in. FIP Stainless Steel Closet Connector

PF1464

Length

Starting at $6.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" FIP x 7/8" BC
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Plastic ballcock nuts have wings for hand tightening only
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
FIP
End Connection 2
BC
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
Lead Law Compliant
Yes
Length
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday