1.28 gpf Elongated Two Piece Complete Toilet in White (Seat, Wax Ring & Closet Bolts Included)
Jerritt 1.28 gpf Elongated Two Piece Complete Toilet in White (Seat, Wax Ring & Closet Bolts Included)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8 in x 9 in water surface
- Close coupled tank with cover
- Gravity fed, jetted box rim
- WaterSense Certified
- Sanitary Bar on all bowls
- Uses 20% less water than standard low consumption toilets
- Anti-siphon Fill Valve
- Standard color match trip lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 29-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 30-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 15-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes