PROFLO®

1.28 gpf High Efficiency Toilet Tank in White

Part #PF9412WH  |  Manufacturer Part #PF9412WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High Efficiency Toilet (HET) and ultra low-consumption
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Close coupled tank with cover
  • Seat and supply line not included

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.14

ASME Specifications: ASME A112.19.2M

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: PROFLO® PF9401WH Toilet Bowl

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 16-1/8 in

IAPMO Listed: Yes

Length: 8-3/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-3/4 in