1/3 HP 120V Thermoplastic Pedestal Sump Pump

You last purchased this on
 
PROFLO®

1/3 HP 120V Thermoplastic Pedestal Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/3 HP 120V Thermoplastic Pedestal Sump Pump

  • Fast #
  • Part #PF92333
  • Item #3040926
  • Manufacturer Part #92333
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Vertical automatic float switch
  • General water transfer and basement drainage
  • General water transfer, fountains and ponds, farm use, basement drainage
  • Discharge: 1-1/4"
  • Air cooled motor
  • Handles 3/16 in solid
  • Fully adjustable, auto switch with polypropylene float
  • Pedestal sump pump for typical residential applications
  • Material: Thermoplastic
  • Power Source: AC
  • Requires Certification

Specifications

Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/4 in
Height:
31-5/8 in
Horsepower:
1/3 hp
Impeller:
Stainless Steel
Maximum Feet of Head:
20
Maximum Temperature:
104
Product Type:
Pedestal
Pump Body Material:
Thermoplastic
RPM:
1800
Volts:
120V
WaterSense Labeled:
No
Watts:
331 W